References
Gühring:219 2.500
Rubix:285A6117
Manufacturer :9002190025000
EAN:4031093048620


Technical specifications
| Drilling diameter | 2.5 mm |
|---|---|
| Length of cut | 62 mm |
| Shank type | cylindrical |
Product details : GUHRING 00219 002.500 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 2.5 mm |
|---|---|
| Length of cut | 62 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 2.5 mm |
Show UNSPSC/ECL@SS
£ 8.56 excl. VAT
/ Each
£ 10.27 incl. VAT
- Usually arrives within 14 working days