References
Gühring:219 2.400
Rubix:343A5425
Manufacturer :9002190024000
EAN:4031093048569


Technical specifications
| Drilling diameter | 2.4 mm |
|---|---|
| Length of cut | 62 mm |
| Shank type | cylindrical |
Product details : GUHRING 00219 002.400 HSS/HSCO COATED DRILLS 9002190024000
Technical specifications
Attributes
| Drilling diameter | 2.4 mm |
|---|---|
| Length of cut | 62 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 2.4 mm |
Show UNSPSC/ECL@SS
£ 8.43 excl. VAT
/ Each
£ 10.12 incl. VAT
- Usually arrives within 14 working days