References
Sandvik Coromant:860.1-0310-029A1-PM P1BM
Rubix:319A4962
Manufacturer :8151070
EAN:7323226353068


Technical specifications
| Drilling diameter | 3.1 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 34 mm |
Product details : SANDVIK 860.1-0310-029A1-PMP1BM SC DRILLS CORODRILL 8151070
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 3.1 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 34 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialsin + tisin |
| Tolerance | h8 - h9 |
| Ratio of diameter to length of drill hole | 8 (l/d, longueur/diamètre) |
| Sharpening | point 147° |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Machining material | steel |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 305.00 excl. VAT
/ Each
£ 366.00 incl. VAT
- Usually arrives within 14 working days