References
Gühring:207 13.000
Rubix:285A5498
Manufacturer :9002070130000
EAN:4031093025904


Technical specifications
| Drilling diameter | 13 mm |
|---|---|
| Total length | 151 mm |
| Length of cut | 101 mm |
Product details : GUHRING 00207 013.000 TWIST DRILLS
HSS spiral drill short 13,000 DIN 338RW cylindrical shank
Technical specifications
Attributes
| Drilling diameter | 13 mm |
|---|---|
| Total length | 151 mm |
| Length of cut | 101 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 13 mm |
Show UNSPSC/ECL@SS
£ 44.53 excl. VAT
/ Each
£ 53.44 incl. VAT
- Usually arrives within 14 working days