References
Gühring:219 3.500
Rubix:343A5546
Manufacturer :9002190035000
EAN:4031093049009


Technical specifications
| Drilling diameter | 3.5 mm |
|---|---|
| Length of cut | 73 mm |
| Shank type | cylindrical |
Product details : GUHRING 00219 003.500 HSS/HSCO COATED DRILLS 9002190035000
Technical specifications
Attributes
| Drilling diameter | 3.5 mm |
|---|---|
| Length of cut | 73 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 3.5 mm |
Show UNSPSC/ECL@SS
£ 9.70 excl. VAT
/ Each
£ 11.64 incl. VAT
- Usually arrives within 14 working days