References
Dormer:A1001.75
Rubix:023089
EAN:7320760000472




Technical specifications
| Drilling diameter | 1.75 mm |
|---|---|
| Total length | 46 mm |
| Length of cut | 22 mm |
Product details : DORMER A100 HSS JOBBER DRILL 1.75MM
Applications
Technical specifications
Attributes
| Drilling diameter | 1.75 mm |
|---|---|
| Total length | 46 mm |
| Length of cut | 22 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.75 mm |
Show UNSPSC/ECL@SS
£ 2.07 excl. VAT
/ Each
£ 2.48 incl. VAT
- Usually arrives within 14 working days