References
Gühring:243 10.000
Rubix:285A6291
Manufacturer :9002430100000
EAN:4031093072847

Product details : GUHRING 00243 010.000 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 10 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 175.35 excl. VAT
/ Each
£ 210.42 incl. VAT
- Usually arrives within 14 working days
