References
Gühring:1228 8.000
Rubix:337A0477
Manufacturer :9012280080000
EAN:4031093297295

Product details : GUHRING 01228 008.000 GT80/100 COATED DRILLS 9012280080000
Technical specifications
Attributes
| Drilling diameter | 8 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 24.27 excl. VAT
/ Each
£ 29.12 incl. VAT
- Usually arrives within 14 working days
