GUHRING 00219 005.200 HSS/HSCO COATED DRILLS 9002190052000

Drill

See technical information

References

Gühring:219 5.200
Rubix:343A5661
Manufacturer :9002190052000
EAN:4031093049368
brand logo

Technical specifications

Drilling diameter5.2 mm
Length of cut87 mm
Shank typecylindrical
See all Specifications

Product details : GUHRING 00219 005.200 HSS/HSCO COATED DRILLS 9002190052000


Technical specifications


Attributes
Drilling diameter5.2 mm
Length of cut87 mm
Shank typecylindrical
Cutting materialhss
Tip angle130 °
Tail diameter5.2 mm
£ 14.98 excl. VAT
/ Each
£ 17.98 incl. VAT
  • Usually arrives within 14 working days