References
Gühring:219 5.300
Rubix:343A5673
Manufacturer :9002190053000
EAN:4031093049382


Technical specifications
| Drilling diameter | 5.3 mm |
|---|---|
| Length of cut | 87 mm |
| Shank type | cylindrical |
Product details : GUHRING 00219 005.300 HSS/HSCO COATED DRILLS 9002190053000
Technical specifications
Attributes
| Drilling diameter | 5.3 mm |
|---|---|
| Length of cut | 87 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 5.3 mm |
Show UNSPSC/ECL@SS
£ 15.56 excl. VAT
/ Each
£ 18.67 incl. VAT
- Usually arrives within 14 working days