References
Sandvik Coromant:860.1-0310-009A0-GM X1BM
Rubix:286A9762
Manufacturer :7781560
EAN:7323224675261


Technical specifications
| Drilling diameter | 3.1 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 9.8 mm |
Product details : SANDVIK 860.1-0310-009A0-GM X1BM 7781560
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 3.1 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 9.8 mm |
| Shank type | cylindrical |
| Coating | pvd tialsin + tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 3.16129 |
| Angle of helix | 30 ° |
| Tail | cylindrical shank (din6535-ha) |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron, aluminium and hardened materials |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 121.00 excl. VAT
/ Each
£ 145.20 incl. VAT
- Usually arrives within 14 working days