References
Gühring:1146 8.500
Rubix:4510158
Manufacturer :9011460085000
EAN:4031093282857

Product details : GUHRING 01146 008.500 TWIST DRILL M42 8.500 MM DIN 338 TYPE N BRIGHT
Technical specifications
Attributes
| Drilling diameter | 8.5 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | cobalt variants |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 16.27 excl. VAT
/ Each
£ 19.52 incl. VAT
- Usually arrives within 14 working days
