References
Gühring:219 6.700
Rubix:80025142
Manufacturer :9002190067000
EAN:4031093049610


Technical specifications
| Drilling diameter | 6.7 mm |
|---|---|
| Length of cut | 97 mm |
| Shank type | cylindrical |
Product details : GUHRING 00219 006.700 TWIST DRILL HSS 6.700 MM DIN 340 TYPE W BRIGHT
Technical specifications
Attributes
| Drilling diameter | 6.7 mm |
|---|---|
| Length of cut | 97 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 6.7 mm |
Show UNSPSC/ECL@SS
£ 26.08 excl. VAT
/ Each
£ 31.30 incl. VAT
- Usually arrives within 14 working days