References
Gühring:1146 8.600
Rubix:336A3038
Manufacturer :9011460086000
EAN:4031093282864

Product details : GUHRING 01146 008.600 DRILLS OTHER 9011460086000
Technical specifications
Attributes
| Drilling diameter | 8.6 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | cobalt variants |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 23.86 excl. VAT
/ Each
£ 28.63 incl. VAT
- Usually arrives within 14 working days
