References
Sandvik Coromant:860.1-0510-026A1-GM X1BM
Rubix:258A1465
Manufacturer :7781671
EAN:7323224676275


Technical specifications
| Drilling diameter | 5.1 mm |
|---|---|
| Total length | 82 mm |
| Length of cut | 26.4 mm |
Product details : SANDVIK 860.1-0510-026A1-GM X1BM 860 SOLID CARBIDE DRILL 7781671
Solid carbide monoblock drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 5.1 mm |
|---|---|
| Total length | 82 mm |
| Length of cut | 26.4 mm |
| Shank type | cylindrical |
| Coating | pvd tialsin + tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 5.176 |
| Angle of helix | 30 ° |
| Sharpening | symmetrical point |
| Tail | din 6535-ha |
| Internal cooling | yes |
| Machining material | iso p, m, k, n, s, h |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 179.55 excl. VAT
/ Each
£ 215.46 incl. VAT
- Usually arrives within 14 working days