References
Gühring:219 8.000
Rubix:285A6125
Manufacturer :9002190080000
EAN:4031093049801


Technical specifications
| Drilling diameter | 8 mm |
|---|---|
| Length of cut | 109 mm |
| Shank type | cylindrical |
Product details : GUHRING 00219 008.000 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 8 mm |
|---|---|
| Length of cut | 109 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 26.86 excl. VAT
/ Each
£ 32.23 incl. VAT
- Usually arrives within 14 working days