References
Gühring:396 5.500
Rubix:345A2252
Manufacturer :9003960055000
EAN:4031093695039

Product details : GUHRING 00396 005.500 GT80/100 COATED DRILLS 9003960055000
Technical specifications
Attributes
| Drilling diameter | 5.5 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 5.5 mm |
Show UNSPSC/ECL@SS
£ 31.99 excl. VAT
/ Each
£ 38.39 incl. VAT
- Usually arrives within 14 working days
