GUHRING 05519 004.600 TWIST DRILLS

Drill

See technical information
References
Gühring:5519 4.600
Rubix:285A7775
Manufacturer :9055190046000
EAN:4031093651707
brand logo
Technical specifications
Drilling diameter4.6 mm
Total length80 mm
Length of cut47 mm
See all Specifications

Product details : GUHRING 05519 004.600 TWIST DRILLS


Short drill with cyl. shank Design:Profile grinding, right cutting, with precision ground point and excellent thermal resistance. With special point thinning, angle of rake larger than normal, normal core thickness and normal core gradient. Application: Suitable for use on NC machines, revolver benches and hand drills. Suitable for rust/acid resistant steels (INOX), alloyed/non-alloyed steels up to 800 N/mm², cold/hot work steels, bearing steels, non-ferrous metals, cast materials and many plastics can be used.

Technical specifications


Attributes
Drilling diameter4.6 mm
Total length80 mm
Length of cut47 mm
Shank typecylindrical
Coatingtin
Show UNSPSC/ECL@SS
£ 8.89 excl. VAT
/ Each
£ 10.67 incl. VAT
  • Usually arrives within 14 working days