BOSCH 2608595070 7MM HSSS DRILL

Hss-g rectified metal drill bits, din 338

See technical information
References
Bosch:2608595070
Rubix:245A3503
brand logo
Technical specifications
Drilling diameter7 mm
Total length109 mm
Length of cut69 mm
See all Specifications

Product details : BOSCH 2608595070 7MM HSSS DRILL



Diameter (D) mm: 7.00
Work length (L1) mm: 69
Total Length (L2) mm: 109

Applications

Non-ferrous metal | Aluminium Non-ferrous metal | Aluminium alloy Non-ferrous metal | Copper Non-ferrous metal | Platinum Non-ferrous metal | Silver Non-ferrous metal | Gold Non-ferrous metal | Titanium Non-ferrous metal | Zinc Non-ferrous metal | Alloys Non-ferrous metal | Chromium Non-ferrous metal | TinMetal | Aluminium profile Ferrous metals | Steel / Ferrous metal Ferrous metals | Unalloyed / low alloyed steel Ferrous metals | Highly alloyed steel Ferrous metals | Grey cast iron

Technical specifications


Attributes
Drilling diameter7 mm
Total length109 mm
Length of cut69 mm
Shank typetapered
Body materialhss
Show UNSPSC/ECL@SS
£ 26.27 excl. VAT
/ Each
£ 31.52 incl. VAT
  • Usually arrives within 14 working days