References
Gühring:209 1.220
Rubix:343A0242
Manufacturer :9002090012200
EAN:4031093032513


Technical specifications
| Drilling diameter | 1.22 mm |
|---|---|
| Length of cut | 16 mm |
| Shank type | cylindrical |
Product details : GUHRING 00209 001.220 HSS/HSCO COATED DRILLS 9002090012200
Technical specifications
Attributes
| Drilling diameter | 1.22 mm |
|---|---|
| Length of cut | 16 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.22 mm |
Show UNSPSC/ECL@SS
£ 14.49 excl. VAT
/ Each
£ 17.39 incl. VAT
- Usually arrives within 14 working days