GUHRING 00205 000.760 TWIST DRILLS 0.760 MM

Twist drill DIN338N

See technical information

References

Gühring:205 0.760
Rubix:285A5792
Manufacturer :9002050007600
EAN:4031093011679
brand logo

Technical specifications

Drilling diameter0.76 mm
Total length10 mm
Length of cut30 mm
See all Specifications

Product details : GUHRING 00205 000.760 TWIST DRILLS 0.760 MM


Jobber drill with cyl. shank, HSS, DIN 338, type N, profile grinding, Gühring

Design: Right cutting, with precision ground point. Point thinning up to Ø 2.4 mm similar to cross-grinding. Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.

Technical specifications


Attributes
Drilling diameter0.76 mm
Total length10 mm
Length of cut30 mm
Shank typecylindrical
Cutting materialhss
Tip angle118 °
Tail diameter0.76 mm
£ 3.63 excl. VAT
/ Each
£ 4.36 incl. VAT
  • Usually arrives within 14 working days