References
Gühring:1146 6.700
Rubix:336A2983
Manufacturer :9011460067000
EAN:4031093282628

Product details : GUHRING 01146 006.700 DRILLS OTHER 9011460067000
Technical specifications
Attributes
| Drilling diameter | 6.7 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | cobalt variants |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 12.86 excl. VAT
/ Each
£ 15.43 incl. VAT
- Usually arrives within 14 working days
