References
Walter Titex:A1211TIN-10.2
Rubix:276A2141
Manufacturer :5058899
EAN:4031132078793

Technical specifications
| Drilling diameter | 10.2 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
Product details : TITEX A1211TIN-10.2 JOBBER DRILLS HSS/HSS-E 5058899
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 10.2 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Ratio of diameter to length of drill hole | ≈8,5xd (87/10,2) |
| Internal cooling | no |
| Direction of cutting | right |
| Body material | hss |
| Cutting material | hss |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 21.22 excl. VAT
/ Each
£ 25.46 incl. VAT
- Usually arrives within 14 working days