References
Gühring:1146 9.300
Rubix:336A3066
Manufacturer :9011460093000
EAN:4031093282956

Product details : GUHRING 01146 009.300 DRILLS OTHER 9011460093000
Technical specifications
Attributes
| Drilling diameter | 9.3 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | cobalt variants |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 29.01 excl. VAT
/ Each
£ 34.81 incl. VAT
- Usually arrives within 14 working days
