References
Draper:13880
Rubix:390A4267
Manufacturer :13880


Technical specifications
| Drilling diameter | 25 mm |
|---|---|
| Total length | 450 mm |
| Shank type | cylindrical |
Product details : DRAPER 13880 SDS PLUS DRILL BIT 25.0 X 450MM
The Draper SDS+ Series drill bits are tough and precise. Made from an alloy-steel with a high-grade tungsten carbide tip for extra-long life. The double flute design ensures accuracy and clean holes. For use on concrete, masonry, brick, stone, marble, granite and blocks. Compatible with drills with an SDS Plus chuck.
Technical specifications
Attributes
| Drilling diameter | 25 mm |
|---|---|
| Total length | 450 mm |
| Shank type | cylindrical |
| Body material | steel |
| Machining material | concrete; masonry; brick; stone; marble; granite; blocks |
| Cutting material | solid carbide |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 17.92 excl. VAT
/ Each
£ 21.50 incl. VAT
- Delivery usually within ( 7 ) days