Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-03.650A1-WJ30RE SOLID CARBIDE DRILL 6968739
TITEX DC150-03-03.650A1-WJ30RE SOLID CARBIDE DRILL 6968739
Solid carbide drills with coolant-through
References
walter titex:
DC150-03-03.650A1-WJ30RE
rubix:
2592732
manufacturer :
6968739
ean:
4031132392615
Technical specifications
Drilling diameter
3.65
mm
Total length
62
mm
Product details
Technical specifications
Product details : TITEX DC150-03-03.650A1-WJ30RE SOLID CARBIDE DRILL 6968739
Solid carbide drills with coolant-through DC150-03-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HA shank • point angle 140° • Dc=0.1437in
Technical specifications
Attributes
Drilling diameter
3.65
mm
Total length
62
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.16
excl. VAT
/
Each
£
60.19
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R840-0600-70-A1A1220 DELTA-C SOLID CARBIDE DRILL 5747171
CUTLINE 892960 SCD05-04.30I1 CUPMM CARB DRILL 4.3 IC 5XD
SANDVIK 460.1-0635-019A0-XMGC34 SC DRILLS CORODRILL 460 6241399
SANDVIK R840-1580-50-A1A1220 DELTA-C SOLID CARBIDE DRILL 5748251
SANDVIK R840-0700-70-A1A 1220 5747435
SANDVIK 860.1-0350-016A1-PMP1BM SC DRILLS CORODRILL 8151086
CUTLINE 892834 SCD03-17.50I0 CUPMM CARB DRILL 17.5MM W/O IC 3XD
DORMER R0237.4 R023 7.40 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403034
SANDVIK R840-0450-30-A0A1220 DELTA-C SOLID CARBIDE DRILL 5747106
SANDVIK R840-0440-30-A1A 1220 5747095
SANDVIK 460.1-0690-052A1-XMGC34 SC DRILLS CORODRILL 460 6422552
TITEX DC150-03-07.500D1-WJ30RE SOLID CARBIDE DRILL 7287737
CUTLINE 892891 SCD03-08.00I1 CUPMM CARB DRILL 8.0 IC 3XD
SANDVIK R840-0345-30-A1A1220 SC DRILLS CORODRILL 5747831
GUHRING 05511 010.200 RATIO DRILL/COOLING SOLID CARBIDE 10.200MM