References
Gühring:1261 5.200
Rubix:337A2558
Manufacturer :9012610052000
EAN:4031093303026


Technical specifications
| Drilling diameter | 5.2 mm |
|---|---|
| Length of cut | 26 mm |
| Shank type | cylindrical |
Product details : GUHRING 01261 005.200 DRILLS OTHER 9012610052000
Technical specifications
Attributes
| Drilling diameter | 5.2 mm |
|---|---|
| Length of cut | 26 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 5.2 mm |
Show UNSPSC/ECL@SS
£ 16.51 excl. VAT
/ Each
£ 19.81 incl. VAT
- Usually arrives within 14 working days