References
Dormer:A5101/4
Rubix:021589
Manufacturer :5970034
EAN:7320760169056


Technical specifications
| Drilling diameter | 6.35 mm |
|---|---|
| Total length | 101 mm |
| Length of cut | 63 mm |
Product details : DORMER A5101/4 JOBBER DRILL 1/4 INCH 5970034
Strengths
A510 HSS ADX TiN Jobber Drill – Metric
Designed for use where high productivity and accuracy are required Unique flute geometry and special 130° point
TiN coating for increased tool life and performance
Size range: 3.0 - 14.0mm, 1/8" - 1/2"
Designed for use where high productivity and accuracy are required Unique flute geometry and special 130° point
TiN coating for increased tool life and performance
Size range: 3.0 - 14.0mm, 1/8" - 1/2"
Technical specifications
Attributes
| Drilling diameter | 6.35 mm |
|---|---|
| Total length | 101 mm |
| Length of cut | 63 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 6.35 mm |
Show UNSPSC/ECL@SS
£ 38.99 excl. VAT
/ Each
£ 46.79 incl. VAT
- Usually arrives within 14 working days