References
Gühring:659 2.700
Rubix:344A2558
Manufacturer :9006590027000
EAN:4031093214735

Product details : GUHRING 00659 002.700 HSS/HSCO COATED DRILLS 9006590027000
Technical specifications
Attributes
| Drilling diameter | 2.7 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 2.7 mm |
Show UNSPSC/ECL@SS
£ 12.91 excl. VAT
/ Each
£ 15.49 incl. VAT
- Usually arrives within 14 working days
