TITEX DC150-05-05.400A0-WJ30TA SOLID CARBIDE DRILL 7462092
Solid carbide twist drills
See technical informationReferences
Walter Titex:DC150-05-05.400A0-WJ30TA
Rubix:2593226
Manufacturer :7462092
EAN:4031132422435

Technical specifications
| Drilling diameter | 5.4 mm |
|---|---|
| Total length | 82 mm |
| Length of cut | 35 mm |
Product details : TITEX DC150-05-05.400A0-WJ30TA SOLID CARBIDE DRILL 7462092
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.2126in
Technical specifications
Attributes
| Drilling diameter | 5.4 mm |
|---|---|
| Total length | 82 mm |
| Length of cut | 35 mm |
| Shank type | cylindrical |
| Din standard | din 6537 l |
| Ratio of diameter to length of drill hole | 5×dc (5xd) |
| Internal cooling | no |
| Direction of cutting | right |
| Body material | carbide |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 75.80 excl. VAT
/ Each
£ 90.96 incl. VAT
- Usually arrives within 14 working days