References
Gühring:659 5.000
Rubix:285A7347
Manufacturer :9006590050000
EAN:4031093215268

Product details : GUHRING 00659 005.000 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 5 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 14.31 excl. VAT
/ Each
£ 17.17 incl. VAT
- Usually arrives within 14 working days
