References
Gühring:657 5.000
Rubix:4510155
Manufacturer :9006570050000
EAN:4031093211178



Product details : GUHRING 00657 005.000 TWIST DRILL HSCO 5.000 MM DIN 338 TYPE TI TIN
Technical specifications
Attributes
| Drilling diameter | 5 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 14.53 excl. VAT
/ Each
£ 17.44 incl. VAT
- Usually arrives within 14 working days
