References
Dormer:A100N66
Rubix:023200
EAN:7320760029329




Technical specifications
| Drilling diameter | 0.84 mm |
|---|---|
| Total length | 30 mm |
| Length of cut | 10 mm |
Product details : DORMER A100N66 JOBBER DRILL N66 5966702
Applications
Technical specifications
Attributes
| Drilling diameter | 0.84 mm |
|---|---|
| Total length | 30 mm |
| Length of cut | 10 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 0.84 mm |
Show UNSPSC/ECL@SS
£ 4.04 excl. VAT
/ Each
£ 4.85 incl. VAT
- Usually arrives within 14 working days