References
Gühring:659 8.000
Rubix:156A2728
Manufacturer :9006590080000
EAN:4031093215763

Product details : GUHRING 00659 008.000 TWIST DRILL HSCO 8.000MM 1897 TYPE GV 120 TIN
Technical specifications
Attributes
| Drilling diameter | 8 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 28.10 excl. VAT
/ Each
£ 33.72 incl. VAT
- Usually arrives within 14 working days
