References
Gühring:659 3.700
Rubix:344A2583
Manufacturer :9006590037000
EAN:4031093214971

Product details : GUHRING 00659 003.700 HSS/HSCO COATED DRILLS 9006590037000
Technical specifications
Attributes
| Drilling diameter | 3.7 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 3.7 mm |
Show UNSPSC/ECL@SS
£ 13.36 excl. VAT
/ Each
£ 16.03 incl. VAT
- Usually arrives within 14 working days
