HSS-E twist drill, extra-short
Drilling diameter | 9.525 mm |
---|---|
Total length | 89 mm |
Length of cut | 43 mm |
Drilling diameter | 9.525 mm |
---|---|
Total length | 89 mm |
Length of cut | 43 mm |
Din standard | DIN 1897 |
Body material | HSS-E |
Tip angle | 130 ° |
Internal cooling | No |
Tail diameter | 9.525 mm |
Usually arrives within 14 working days