References
Gühring:659 6.050
Rubix:344A2657
Manufacturer :9006590060500
EAN:4031093215459

Product details : GUHRING 00659 006.050 HSS/HSCO COATED DRILLS 9006590060500
Technical specifications
Attributes
| Drilling diameter | 6.5 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
Show UNSPSC/ECL@SS
£ 51.27 excl. VAT
/ Each
£ 61.52 incl. VAT
- Usually arrives within 14 working days
