CUTLINE DRILL - HSS LONG SERIES MM 6.0 861348
Cylindrical hss drill bits - hss - long
See technical informationSee documentsReferences
GISS Cutline:861348
Rubix:861348
EAN:3660338161551


Technical specifications
| Drilling diameter | 6 mm |
|---|---|
| Total length | 139 mm |
| Length of cut | 91 mm |
Documents
Product details : CUTLINE DRILL - HSS LONG SERIES MM 6.0 861348
Cylindrical hss drill bits - hss - long
Technical specifications
Attributes
| Drilling diameter | 6 mm |
|---|---|
| Total length | 139 mm |
| Length of cut | 91 mm |
| Shank type | cylindrical |
| Din standard | din 340 n |
| Angle of helix | 30 ° |
| Tip angle | 118 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 3.23 excl. VAT
/ Each
£ 3.88 incl. VAT
- In stock: Next day delivery