References
Gühring:657 7.100
Rubix:344A1999
Manufacturer :9006570071000
EAN:4031093211475

Product details : GUHRING 00657 007.100 HSS/HSCO COATED DRILLS 9006570071000
Technical specifications
Attributes
| Drilling diameter | 7.1 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 7.1 mm |
Show UNSPSC/ECL@SS
£ 33.05 excl. VAT
/ Each
£ 39.66 incl. VAT
- Usually arrives within 14 working days
