TITEX DC150-03-10.300D0-WJ30RE SOLID CARBIDE DRILL 7287681
Solid carbide twist drills
See technical informationReferences
Walter Titex:DC150-03-10.300D0-WJ30RE
Rubix:2592975
Manufacturer :7287681
EAN:4031132400464

Technical specifications
| Drilling diameter | 10.3 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 40 mm |
Product details : TITEX DC150-03-10.300D0-WJ30RE SOLID CARBIDE DRILL 7287681
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.4055in
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.4055in
Technical specifications
Attributes
| Drilling diameter | 10.3 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 40 mm |
| Shank type | cylindrical |
| Din standard | ~din 338 |
| Ratio of diameter to length of drill hole | 1:3,9 |
| Internal cooling | no |
| Body material | carbide |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 118.22 excl. VAT
/ Each
£ 141.86 incl. VAT
- Usually arrives within 14 working days