References
Gühring:2047 4
Rubix:339A0273
Manufacturer :9020470040000
EAN:4031093341905

Product details : GUHRING 02047 004.000 GT80/P2000 HSCO DRILLS 9020470040000
Technical specifications
Attributes
| Drilling diameter | 4 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 3.82 excl. VAT
/ Each
£ 4.58 incl. VAT
- Usually arrives within 14 working days
