Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-06.200A0-WJ30TA SOLID CARBIDE DRILL 7462103
TITEX DC150-05-06.200A0-WJ30TA SOLID CARBIDE DRILL 7462103
Solid carbide twist drills
References
walter titex:
DC150-05-06.200A0-WJ30TA
rubix:
2593254
manufacturer :
7462103
ean:
4031132422541
Technical specifications
Drilling diameter
6.2
mm
Total length
82
mm
Product details
Technical specifications
Product details : TITEX DC150-05-06.200A0-WJ30TA SOLID CARBIDE DRILL 7462103
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.2441in
Technical specifications
Attributes
Drilling diameter
6.2
mm
Total length
82
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.68
excl. VAT
/
Each
£
75.22
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-1050-037A0-PMP1BM SC DRILLS CORODRILL 8150994
SANDVIK 860.1-1450-060A1-GMX1BM SC DRILLS CORODRILL 7781750
SANDVIK R840115030A0A1220 DELTA -C DRIVE
CUTLINE 892809 SCD03-10.50I0 CUPMM CARB DRILL 10.5MM W/O IC 3XD
MITSUBCARB MS0930-SLK SOLID CARBIDE DRILLS MS LINE 90012499
SANDVIK 460.1-1480-044A1-XM GC34 6241332
TITEX DC150-03-09.000D0-WJ30RE SOLID CARBIDE DRILL 7287673
SANDVIK 460.1-0992-050A0-XMGC34 SC DRILLS CORODRILL 460 6241142
TITEX DC150-08-03.969A1-WJ30TA SOLID CARBIDE DRILL 6618626
TITEX DC150-05-16.000D1-WJ30RE SOLID CARBIDE DRILL 7287882
TITEX DC150-03-09.500D0-WJ30RE SOLID CARBIDE DRILL 7287675
CUTLINE 892747 SCD03-04.20I0 CUPMM CARB DRILL 4.2MM W/O IC 3XD
DOR R453 9.6 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
TITEX DC150-05-11.113A1-WJ30RE SOLID CARBIDE DRILL 6618401
SANDVIK 1K212-0200-XA 1730 DURA SOLID CARBIDE END MILL 8213373