Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
CUTLINE DRILL - HSS MORSE TAPER SHANK MM 20 863908
CUTLINE DRILL - HSS MORSE TAPER SHANK MM 20 863908
Drill - HSS - Morse Taper Shank Drill
References
giss cutline:
863908
rubix:
863908
Technical specifications
Drilling diameter
20
mm
Total length
238
mm
Length of cut
140
mm
See all Specifications
Product details
Technical specifications
Product details : CUTLINE DRILL - HSS MORSE TAPER SHANK MM 20 863908
Morse Taper Shank Drill
Technical specifications
Attributes
Drilling diameter
20
mm
Total length
238
mm
Length of cut
140
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.90
excl. VAT
/
Each
£
65.88
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
TITEX A4611-11.5 JOBBER DRILLS HSS/HSS-E 5066224
DORMER A13020.75 DRILL 20.75 MM 5969187
BOSCH JOBBER DRILL 2608595073 PK5
DORMER A13016.1 DRILL 16.10 MM 5969005
GUHRING 00621 014.000 DRILLS OTHER 9006210140000
DORMER A13039/64 DRILL 39/64 INCH 5969276
DORMER A13014.9 DRILL 14.90 MM 5968943
GUHRING 00351 012.750 DRILLS OTHER 9003510127500
28.00MM HSS DIN345 MORSE TAPER SHANK DRILL
ROEBUCK HSS T/SHANK DRILL 26.50MM A13026.5
GUHRING 00527 011.000 GT80/100 DRILLS 9005270110000
GUHRING 00566 016.000 TWIST DRILLS
DORMER A1301.1/4 DRILL 1.1/4 INCH 5969084
DORMER A13019.5 DRILL 19.50 MM 5969107
GUHRING 00267 025.000 TWIST DRILLS