References
Gühring:2047 4.1
Rubix:339A0282
Manufacturer :9020470041000
EAN:4031093341912

Product details : GUHRING 02047 004.100 GT80/P2000 HSCO DRILLS 9020470041000
Technical specifications
Attributes
| Drilling diameter | 4.1 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 4.1 mm |
Show UNSPSC/ECL@SS
£ 5.32 excl. VAT
/ Each
£ 6.38 incl. VAT
- Usually arrives within 14 working days
