References
Dormer:A0227.4
Rubix:1198213
Manufacturer :5966857
EAN:7320760589571





Technical specifications
| Drilling diameter | 7.4 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 34 mm |
Product details : DORMER A0227.4 STUB DRILL 7.40 MM 5966857
Applications
Technical specifications
Attributes
| Drilling diameter | 7.4 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 34 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 7.4 mm |
Show UNSPSC/ECL@SS
£ 8.88 excl. VAT
/ Each
£ 10.66 incl. VAT
- Usually arrives within 14 working days