References
Gühring:2047 5.700
Rubix:339A0329
Manufacturer :9020470057000
EAN:4031093342070

Product details : GUHRING 02047 005.700 GT80/P2000 HSCO DRILLS 9020470057000
Technical specifications
Attributes
| Drilling diameter | 5.7 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 5.7 mm |
Show UNSPSC/ECL@SS
£ 7.20 excl. VAT
/ Each
£ 8.64 incl. VAT
- Usually arrives within 14 working days
