TITEX DC150-03-03.100D0-WJ30RE SOLID CARBIDE DRILL 7287627
Solid carbide twist drills
See technical informationReferences
Walter Titex:DC150-03-03.100D0-WJ30RE
Rubix:2592707
Manufacturer :7287627
EAN:4031132399928

Technical specifications
| Drilling diameter | 3.1 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 14 mm |
Product details : TITEX DC150-03-03.100D0-WJ30RE SOLID CARBIDE DRILL 7287627
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.122in
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.122in
Technical specifications
Attributes
| Drilling diameter | 3.1 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 14 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 3,1 / 14 = 0,22 |
| Angle of helix | 30 ° |
| Internal cooling | no |
| Direction of cutting | right |
| Body material | carbide |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 62.45 excl. VAT
/ Each
£ 74.94 incl. VAT
- Usually arrives within 14 working days