References
Gühring:2047 6.300
Rubix:339A0347
Manufacturer :9020470063000
EAN:4031093342131

Product details : GUHRING 02047 006.300 HSS/HSCO COATED DRILLS 9020470063000
Technical specifications
Attributes
| Drilling diameter | 6.3 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 6.3 mm |
Show UNSPSC/ECL@SS
£ 3.48 excl. VAT
/ Each
£ 4.18 incl. VAT
- Usually arrives within 14 working days
