References
Gühring:554 5.4
Rubix:342A9776
Manufacturer :9005540054000
EAN:4031093175487

Product details : GUHRING 00554 005.400 HSS/HSCO COATED DRILLS 9005540054000
Technical specifications
Attributes
| Drilling diameter | 5.4 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 5.4 mm |
Show UNSPSC/ECL@SS
£ 15.31 excl. VAT
/ Each
£ 18.37 incl. VAT
- Usually arrives within 14 working days
