References
Gühring:2047 6.600
Rubix:339A0356
Manufacturer :9020470066000
EAN:4031093342162

Product details : GUHRING 02047 006.600 GT80/P2000 HSCO DRILLS 9020470066000
Technical specifications
Attributes
| Drilling diameter | 6.6 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 6.6 mm |
Show UNSPSC/ECL@SS
£ 9.01 excl. VAT
/ Each
£ 10.81 incl. VAT
- Usually arrives within 14 working days
